Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Western Boot, 8 1/2, Composite Toe, 11 in H, Black, WK4818

  • Mfr # SE4818

  • Zoro # G4876579


product price: $156.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
EE
Style Number
WK4818
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4818
Zoro #
G4876579
UPC #
731871404689
Country of Origin
Viet Nam

Dimensions

Size
8 1/2
Width
EE
Footwear Width
EE
Height
11 in
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
8 1/2

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
WK4818
Upper Boot Material
All Leather
Series
Stampede
Waterproof
No
Non-Marking Sole
Yes
Insole System
J-Flex Flexible Comfort System(R)
Non Metallic Upper
Yes
Max. Heat Rating
Not Rated
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Metal Chip Resisting Sole
Yes
Metatarsal Guard
No
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Wet
0.35
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Exclusive Design
Electrical Hazard Rated
Yes
Ninety Degree Heel
Yes
Waterproof Type
None
Footwear Closure Type
Pull On
Removable Insole
Yes
Metatarsal System
No
Toe Shape
Square
Chemical Resisting Sole
No
Footwear Style
Western Boot
Manufacturers Suggested Sole Slip Rating
Good
Static Dissipative
No
Insulated
No
Predominant Footwear Color
Black
Shank Material
Nylon
For Outdoor Traction
No
Liner Material
Nylon
Upper Material Description
Leather
Wide Toe Cap
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Outsole Material
EVA, Rubber
Conductive
No
Midsole Material
EVA
CSA Footwear Standard
Not Specified
Insulation Type
None
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Mark II Slip Test Results- Dairy Tile Wet
0.55
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.70
Footwear Shank Type
Nylon
Last Number or Name
4818
Oil Resisting Sole
Yes
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Slip Resistant
No
Upper Color
Black, Tan
Heel Style
Defined Heel
Non-Marking Upper
Yes
Heat Resistant
No
Upper Material
Leather
Closure
Pull On
Slip-Resistance Value - Mark II - Wet
0.66
Style Family
Western Boot
All-Leather Upper
Yes
Construction
Cemented
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Toe Cap Material
Composite
Liner Technology
Tailbrelle(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Insole Technology
J-Flex Flexible Comfort System(R)
Slip-Resistance Value - Mark II - Dry
0.87
Outsole Material (PRINT)
EVA, Rubber
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Liner Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number WK4818

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.