Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Western Boot, 8 1/2, Composite Toe, 11 in H, Black, WK4818

  • Mfr # SE4818

  • Zoro # G4876728


product price: $156.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
D
Style Number
WK4818
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4818
Zoro #
G4876728
UPC #
731871404573
Country of Origin
Viet Nam

Dimensions

Size
8 1/2
Width
D
Footwear Width
D
Height
11 in
Heel Height
1/2 in
Size (PRINT)
8 1/2
Overall Height
11 in

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
WK4818
Upper Boot Material
All Leather
Series
Stampede
Waterproof
No
Chemical Resisting Sole
No
Insulated
No
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Wet
0.35
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Shank Material
Nylon
Liner Material
Nylon
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Good
Footwear Style
Western Boot
Metatarsal System
No
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
Yes
Removable Insole
Yes
Standards
ASTM F2413-11
Predominant Footwear Color
Black
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Oil Resisting Sole
Yes
Insulation Type
None
For Outdoor Traction
No
Insole System
J-Flex Flexible Comfort System(R)
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Midsole Material
EVA
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Last Number or Name
4818
Footwear Closure Type
Pull On
Footwear Sole Pattern
Exclusive Design
Mark II Slip Test Results- Dairy Tile Wet
0.55
Puncture Resistant Insole
No
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
CSA Footwear Standard
Not Specified
Non Metallic Upper
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Outsole Material
EVA, Rubber
Mark II Slip Test Results- Dairy Tile Dry
0.70
Electrical Hazard Rated
Yes
Ninety Degree Heel
Yes
Toe Shape
Square
Metal Chip Resisting Sole
Yes
Max. Heat Rating
Not Rated
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Upper Material
Leather
Upper Color
Black, Tan
Heel Style
Defined Heel
Heat Resistant
No
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Non-Marking Upper
Yes
Slip Resistant
No
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Construction
Cemented
Liner Technology
Tailbrelle(R)
Style Family
Western Boot
Closure
Pull On
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.66
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Insole Technology
J-Flex Flexible Comfort System(R)
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.87
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
EVA, Rubber
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number WK4818

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.