Men's Western Boot, 8 1/2 D, Steel Toe, 11 in H, Brown, WK4570

  • Mfr # SE4570

  • Zoro # G7241759


product price:  $166.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK4570
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE4570
Zoro #
G7241759
UPC #
731871310782
Country of Origin
Viet Nam

Dimensions

Size
8 1/2
Width
D
Height
11 in
Heel Height
1/2 in
Footwear Width
D
Size (PRINT)
8 1/2
Overall Height
11 in

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK4570
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
CSA Footwear Standard
Not Specified
Non-Marking Sole
No
Footwear Shank Type
Steel
Last Number or Name
Keavan
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Footwear Construction Type
Cemented
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
0.32
Satra Slip Test Results- Dairy Tile Oily Wet
0.29
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
Yes
Upper Boot Material
All Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH MT
Insole System
J-Flex Flexible Comfort System(R)
Non Metallic Upper
No
Static Dissipative
No
Upper Material Description
Leather
Completely Non Metallic
No
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
For Outdoor Traction
No
Metatarsal System
Yes
Conductive
No
Predominant Footwear Color
Brown
Max. Heat Rating
600 Degrees F
Satra Slip Test Results- Dairy Tile Wet
0.35
Puncture Resistant Insole
No
Removable Insole
Yes
Footwear Style
Western Boot
Insulation Type
None
Footwear Sole Pattern
Justin Worker II
Midsole Material
None
Metatarsal Guard
Internal
Mark II Slip Test Results- Dairy Tile Wet
0.35
Footwear Closure Type
Pull On
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.70
Shank Material
Steel
Electrical Hazard Rated
Yes
Ninety Degree Heel
No
Waterproof Type
Full Bootie Membrane
Manufacturers Suggested Sole Slip Rating
Better
Toe Shape
Square
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.32, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.35
All-Leather Upper
Yes
Insole Technology
J-Flex Flexible Comfort System(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Wet
0.35
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.7
Maximum Heat Rating
600 Degrees F
Toe Cap Material
Steel
Outsole Technology
Dual Density
Style Family
Western Boot
Closure
Pull On
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Outsole Technology (PRINT)
Dual Density
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
600 Degrees F
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.