Men's Western Boot, 8 1/2 D, Steel Toe, 11 in H, Brown, WK4690

  • Mfr # SE4690

  • Zoro # G2050419


product price:  $161.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK4690
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE4690
Zoro #
G2050419
UPC #
731871288951
Country of Origin
Viet Nam

Dimensions

Size
8 1/2
Width
D
Height
11 in
Footwear Width
D
Heel Height
1/2 in
Size (PRINT)
8 1/2
Overall Height
11 in

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK4690
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Sole Pattern
Justin Stampede
Conductive
No
Metal Chip Resisting Sole
Yes
Insole System
J-Flex Flexible Comfort System(R)
Completely Non Metallic
No
Midsole Material
Rubber
Upper Material Description
Leather
Max. Heat Rating
Not Rated
Non Metallic Upper
No
Chain Saw Cut Resistant
No
Waterproof Type
Full Bootie Membrane
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
Western Boot
Mark II Slip Test Results- Dairy Tile Wet
0.55
Last Number or Name
WK4690
Insulated
No
Puncture Resistant Insole
No
Shank Material
Steel
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Shape
Square
Electrical Hazard Rated
Yes
For Outdoor Traction
No
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Closure Type
Pull On
Static Dissipative
No
Non-Marking Sole
Yes
Metatarsal Guard
No
Standards
ASTM F2413-11
Manufacturers Suggested Sole Slip Rating
Fair
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Nylon
Ninety Degree Heel
Yes
Insulation Type
None
Predominant Footwear Color
Brown
Upper Boot Material
All Leather
Removable Insole
Yes
Wide Toe Cap
Yes
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Dry
0.70
Safety Criteria
Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Heat Resistant
No
Heel Style
Defined Heel
Series
Stampede
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Slip Resistant
No
Upper Color
Tan
Non-Marking Upper
No
Metatarsal Guard Style
None
Toe Cap Material
Steel
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Insole Technology
J-Flex Flexible Comfort System(R)
Closure
Pull On
Style Family
Western Boot
Slip-Resistance Value - Mark II - Dry
0.87
Construction
Cemented
All-Leather Upper
Yes
Liner Technology
Cambrelle(R), Waterproof
Slip-Resistance Value - Mark II - Wet
0.66
Maximum Heat Rating
Not Rated
Liner Material (PRINT)
Cambrelle with Hyrdoguard Waterproof Membrane
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number WK4690

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.