Men's Western Boot, 8 1/2 EE, Steel Toe, 11 in H, Brown, WK2104

  • Mfr # WK2104- 85 EE

  • Zoro # G5046435


product price:  $232.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK2104
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WK2104- 85 EE
Zoro #
G5046435
UPC #
731871261473
Country of Origin
China

Dimensions

Size
8 1/2
Width
EE
Height
11 in
Heel Height
1/2 in
Footwear Width
EE
Overall Height
11 in
Size (PRINT)
8 1/2

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK2104
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Liner Material
Fabric, Mesh
For Outdoor Traction
No
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
Yes
Wide Toe Cap
Yes
Footwear Shank Type
Steel
Metal Chip Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insulated
No
Max. Heat Rating
Not Rated
Removable Insole
Yes
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Wet
0.84
Manufacturers Suggested Sole Slip Rating
Better
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413-11
Predominant Footwear Color
Brown
CSA Footwear Standard
Not Specified
Midsole Material
EVA
Static Dissipative
No
Oil Resisting Sole
Yes
Footwear Style
Western Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Welt/Cemented
Toe Shape
Square
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily
0.41
Footwear Sole Pattern
Exclusive Design
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Shank Material
Steel
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Insole System
Ortholite(R) Dual Density Polyurethane
Metatarsal System
No
Last Number or Name
2104
Puncture Resistant Insole
No
Insulation Type
None
Non Metallic Upper
Yes
Footwear Closure Type
Pull On
Ninety Degree Heel
Yes
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.98, Dairy Tile (Oily/Wet): 0.34, Dairy Tile (Wet): 0.64
Slip Resistant
No
Heel Style
Defined Heel
Series
Commander-X5
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Upper Color
Black, Tan
Insole Material
Polyurethane
Construction
Cemented, Welted
Slip-Resistance Value - Mark II - Wet
0.64
Outsole Technology
Vibram(R)
Closure
Pull On
Toe Cap Material
Steel
All-Leather Upper
Yes
Insole Technology
Dual Density, OrthoLite(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.78
Style Family
Western Boot
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Technology (PRINT)
Vibram(R)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Liner Material (PRINT)
Tricot and Mesh
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.