Men's Western Boot, 8 1/2 EE, Steel Toe, 11 in H, Brown, WK4570

  • Mfr # SE4570

  • Zoro # G7259712


product price:  $166.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK4570
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4570
Zoro #
G7259712
UPC #
731871314544
Country of Origin
Viet Nam

Dimensions

Size
8 1/2
Width
EE
Height
11 in
Footwear Width
EE
Heel Height
1/2 in
Size (PRINT)
8 1/2
Overall Height
11 in

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK4570
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Completely Non Metallic
No
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
600 Degrees F
Non-Marking Sole
No
Metatarsal Guard
Internal
ASTM Footwear Class
F2413-11 I/75 C/75 EH MT
Predominant Footwear Color
Brown
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Dry
0.32
Footwear Sole Pattern
Justin Worker II
Conductive
No
Footwear Shank Type
Steel
Chemical Resisting Sole
Yes
Insulation Type
None
Upper Boot Material
All Leather
Waterproof Type
Full Bootie Membrane
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Midsole Material
None
Satra Slip Test Results- Dairy Tile Oily Wet
0.29
Mark II Slip Test Results- Dairy Tile Wet
0.35
Toe Shape
Square
Wide Toe Cap
Yes
Footwear Closure Type
Pull On
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Insulated
No
Static Dissipative
No
Non Metallic Upper
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.70
Last Number or Name
Keavan
Ninety Degree Heel
No
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
0.35
Footwear Style
Western Boot
Footwear Construction Type
Cemented
Metatarsal System
Yes
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Shank Material
Steel
Insole System
J-Flex Flexible Comfort System(R)
Electrical Hazard Rated
Yes
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.32, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.35
Construction
Cemented
Closure
Pull On
Insole Technology
J-Flex Flexible Comfort System(R)
Slip-Resistance Value - Mark II - Dry
0.7
All-Leather Upper
Yes
Style Family
Western Boot
Outsole Technology
Dual Density
Slip-Resistance Value - Mark II - Wet
0.35
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Maximum Heat Rating
600 Degrees F
Toe Cap Material
Steel
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
600 Degrees F
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard (PRINT)
Internal
Puncture-Resistant Sole (PRINT)
No
Outsole Technology (PRINT)
Dual Density
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.