Men's Western Boot, 8 1/2 EE, Steel Toe, 11 in H, Brown, WK4661

  • Mfr # SE4661

  • Zoro # G9164136


product price:  $149.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4661
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4661
Zoro #
G9164136
UPC #
731871407284
Country of Origin
Viet Nam

Dimensions

Size
8 1/2
Width
EE
Height
11 in
Heel Height
1/2 in
Footwear Width
EE
Size (PRINT)
8 1/2
Overall Height
11 in

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4661
Upper Material
Leather
Toe Type
Steel
Outsole Material
EVA, Rubber
Upper Material Description
Leather
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non Metallic Upper
Yes
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.55
Static Dissipative
No
Liner Material
Nylon
Metal Chip Resisting Sole
Yes
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Steel
Footwear Style
Western Boot
Completely Non Metallic
No
Chemical Resisting Sole
No
Footwear Closure Type
Pull On
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Mark II Slip Test Results- Dairy Tile Dry
0.70
Ninety Degree Heel
Yes
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Max. Heat Rating
Not Rated
Predominant Footwear Color
Brown
Upper Boot Material
All Leather
Metatarsal System
No
Chain Saw Cut Resistant
No
Insole System
J-Flex Flexible Comfort System(R)
Standards
ASTM F2413-11
Insulated
No
Electrical Hazard Rated
Yes
Footwear Shank Type
Steel
Manufacturers Suggested Sole Slip Rating
Fair
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
Yes
Puncture Resistant Insole
No
Footwear Sole Pattern
Exclusive Design
Footwear Construction Type
Goodyear(TM) Welt
Midsole Material
EVA
Waterproof Type
None
Removable Insole
Yes
Resists
Abrasions, Chips, Gas, Heat, Oils, Slips
Safety Criteria
Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Series
STAMPEDE
Heel Style
Defined Heel
Upper Color
Brown
Heat Resistant
No
Slip Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Toe Cap Material
Steel
Insole Technology
J-Flex Flexible Comfort System(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Style Family
Western Boot
Slip-Resistance Value - Mark II - Wet
0.66
Closure
Pull On
All-Leather Upper
Yes
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.87
Maximum Heat Rating
Not Rated
Liner Technology
Tailbrelle(R)
Construction
Welted
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Taibrelle(R)
Outsole Material (PRINT)
EVA, Rubber
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Oil-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number WK4661

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.