Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Western Boot, 8 1/2 EE, Steel Toe, Brown, SE4340

  • Mfr # SE4340

  • Zoro # G405899091


product price: $202.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
SE4340
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4340
Zoro #
G405899091
UPC #
731871361623
Country of Origin
China

Dimensions

Size
8 1/2
Width
EE
Footwear Width
EE
Size (PRINT)
8 1/2

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
SE4340
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Shank Material
Non Metallic
Non-Marking Sole
Yes
Footwear Shank Type
Composite
Metatarsal System
PoroN(R) XRD(TM) metatarsal protection
Electrical Hazard Rated
Yes
Waterproof Type
Membrane Waterproof
Predominant Footwear Color
Brown
Conductive
No
Max. Heat Rating
Not Rated
Last Number or Name
SE4340
Static Dissipative
No
Footwear Construction Type
Cement
Insulated
No
Insole System
Removable
Upper Boot Material
All Leather
CSA Footwear Standard
No Puncture Protection
Metatarsal Guard
Internal
Upper Color
Brown
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Non Metallic Upper
Yes
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Footwear Closure Type
Pull On
Standards
ASTM2413-18
Chemical Resisting Sole
Yes
Puncture Resistant Insole
Yes
Liner Material
Mesh
Footwear Style
Western Boot
Resists
Puncture
Heel Style
Defined Heel
SATRA Rating- Forefoot Slip on Quarry Tile
.24oily/wet, .92wet, .93dry
Footwear Shank
Yes
Non-Marking Upper
Yes
Heat Resistant
No
Metatarsal Guard Style
Internal
SATRA Rating- Heel Slip on Quarry Tile
.22 oily/wet, .48 wet, .93 dry
Slip-Resistance Rating (SATRA Test Values)
.24 oily/wet, .92 wet, .93 dry
Slip-Resistance Value - SATRA Heel - Wet
0.48
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.22
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - SATRA Forefoot - Dry
0.93
Slip-Resistance Value - SATRA Heel - Dry
0.93
Insole Technology
Removable
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Wet
0.92
Closure
Pull On
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.24
All-Leather Upper
Yes
Construction
Cemented
Toe Cap Material
Steel
Style Family
Western Boot
Metatarsal Guard System
Poron(R) XRD(R)
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard (PRINT)
Internal
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Yes, ASTM Standards Met C/I/EH/Mt, Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 8 1/2, Static Dissipative No, Style Number SE4340, Toe Cap Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.