Zoro Homepage

Men's Western Boot, 8, Composite Toe, 11 in H, Black, WK4818

  • Mfr # SE4818

  • Zoro # G4876588


product price: $156.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
EE
Style Number
WK4818
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4818
Zoro #
G4876588
UPC #
731871404672
Country of Origin
Viet Nam

Dimensions

Size
8
Width
EE
Footwear Width
EE
Height
11 in
Heel Height
1/2 in
Size (PRINT)
8
Overall Height
11 in

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
WK4818
Upper Boot Material
All Leather
Series
Stampede
Waterproof
No
CSA Footwear Standard
Not Specified
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Midsole Material
EVA
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Ninety Degree Heel
Yes
For Outdoor Traction
No
Waterproof Type
None
Predominant Footwear Color
Black
Non Metallic Upper
Yes
Liner Material
Nylon
Insulation Type
None
Static Dissipative
No
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.55
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Conductive
No
Metal Chip Resisting Sole
Yes
Footwear Sole Pattern
Exclusive Design
Footwear Style
Western Boot
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Standards
ASTM F2413-11
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
0.35
Chemical Resisting Sole
No
Footwear Shank Type
Nylon
Insole System
J-Flex Flexible Comfort System(R)
Toe Shape
Square
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Upper Material Description
Leather
Shank Material
Nylon
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Puncture Resistant Insole
No
Footwear Closure Type
Pull On
Last Number or Name
4818
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.70
Max. Heat Rating
Not Rated
Outsole Material
EVA, Rubber
Metatarsal Guard
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Heel Style
Defined Heel
Upper Material
Leather
Upper Color
Black, Tan
Slip Resistant
No
Heat Resistant
No
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Construction
Cemented
Insole Technology
J-Flex Flexible Comfort System(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Toe Cap Material
Composite
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.66
Maximum Heat Rating
Not Rated
Liner Technology
Tailbrelle(R)
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.87
Style Family
Western Boot
Closure
Pull On
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
EVA, Rubber
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number WK4818

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.