Zoro Homepage

Men's Western Boot, 8, Composite Toe, 11 in H, Black, WK4818

  • Mfr # SE4818

  • Zoro # G4876737


product price: $156.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
D
Style Number
WK4818
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4818
Zoro #
G4876737
UPC #
731871404566
Country of Origin
Viet Nam

Dimensions

Size
8
Width
D
Footwear Width
D
Height
11 in
Heel Height
1/2 in
Size (PRINT)
8
Overall Height
11 in

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
WK4818
Upper Boot Material
All Leather
Series
Stampede
Waterproof
No
Mark II Slip Test Results- Dairy Tile Wet
0.55
Insole System
J-Flex Flexible Comfort System(R)
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Liner Material
Nylon
Insulation Type
None
Standards
ASTM F2413-11
Static Dissipative
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.35
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
Yes
Shank Material
Nylon
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
Not Rated
Last Number or Name
4818
Predominant Footwear Color
Black
Conductive
No
Midsole Material
EVA
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Material Description
Leather
Chemical Resisting Sole
No
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.70
Toe Shape
Square
Non-Marking Sole
Yes
Metal Chip Resisting Sole
Yes
Waterproof Type
None
Removable Insole
Yes
Electrical Hazard Rated
Yes
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
For Outdoor Traction
No
Footwear Shank Type
Nylon
Manufacturers Suggested Sole Slip Rating
Good
Outsole Material
EVA, Rubber
Insulated
No
Ninety Degree Heel
Yes
Metatarsal Guard
No
Footwear Closure Type
Pull On
Footwear Style
Western Boot
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Exclusive Design
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Heat Resistant
No
Metatarsal Guard Style
None
Upper Material
Leather
Non-Marking Upper
Yes
Upper Color
Black, Tan
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Slip Resistant
No
Maximum Heat Rating
Not Rated
Closure
Pull On
Style Family
Western Boot
Slip-Resistance Value - Mark II - Wet
0.66
Toe Cap Material
Composite
Heel Definition
Defined Heel
All-Leather Upper
Yes
Liner Technology
Tailbrelle(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.87
Insole Technology
J-Flex Flexible Comfort System(R)
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
EVA, Rubber
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number WK4818

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.