Men's Western Boot, 8 D, Steel Toe, 11 in H, Brown, WK4684

  • Mfr # SE4684

  • Zoro # G0457777


product price: $139.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4684
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4684
Zoro #
G0457777
UPC #
731871095603
Country of Origin
Viet Nam

Dimensions

Size
8
Width
D
Height
11 in
Footwear Width
D
Heel Height
3/4 in
Size (PRINT)
8
Overall Height
11 in

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4684
Upper Material
Leather
Toe Type
Steel
Outsole Material
EVA, Rubber
Metatarsal System
No
Liner Material
Nylon
Footwear Construction Type
Cemented
Removable Insole
Yes
Upper Material Description
Leather
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-11
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.36
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Oil Resisting Sole
Yes
Footwear Sole Pattern
Exclusive Design
Puncture Resistant Insole
No
Chemical Resisting Sole
No
Toe Shape
Square
Satra Slip Test Results- Dairy Tile Wet
0.77
Footwear Shank Type
Steel
Max. Heat Rating
Not Rated
Footwear Closure Type
Pull On
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Fair
Mark II Slip Test Results- Dairy Tile Dry
0.70
Footwear Style
Western Boot
Mark II Slip Test Results- Dairy Tile Wet
0.55
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Insulated
No
Static Dissipative
No
Shank Material
Steel
Metal Chip Resisting Sole
Yes
Waterproof Type
None
Ninety Degree Heel
Yes
Metatarsal Guard
No
Insole System
J-Flex Flexible Comfort System(R)
Predominant Footwear Color
Brown
Midsole Material
EVA
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Safety Criteria
Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Heel Style
Defined Heel
Non-Marking Upper
Yes
Series
Stampede
Slip Resistant
No
Upper Color
White
Metatarsal Guard Style
None
Heat Resistant
No
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.84
Insole Technology
J-Flex Flexible Comfort System(R)
Closure
Pull On
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Heel Definition
Defined Heel
Liner Technology
Tailbrelle(R)
Construction
Cemented
Style Family
Western Boot
Slip-Resistance Value - Mark II - Wet
0.66
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
EVA, Rubber
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Liner Material (PRINT)
Taibrelle(R)
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Fair
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number WK4684

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.