Men's Western Boot, 8 D, Steel Toe, 11 in H, Brown, WK4690

  • Mfr # SE4690

  • Zoro # G2046219


product price:  $161.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK4690
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4690
Zoro #
G2046219
UPC #
731871288944
Country of Origin
Viet Nam

Dimensions

Size
8
Width
D
Height
11 in
Footwear Width
D
Heel Height
1/2 in
Size (PRINT)
8
Overall Height
11 in

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK4690
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.55
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Steel
Non Metallic Upper
No
Chemical Resisting Sole
No
For Outdoor Traction
No
Electrical Hazard Rated
Yes
Wide Toe Cap
Yes
Insole System
J-Flex Flexible Comfort System(R)
Mark II Slip Test Results- Dairy Tile Dry
0.70
Metal Chip Resisting Sole
Yes
Conductive
No
Ninety Degree Heel
Yes
Shank Material
Steel
Chain Saw Cut Resistant
No
Footwear Style
Western Boot
Toe Shape
Square
Manufacturers Suggested Sole Slip Rating
Fair
Puncture Resistant Insole
No
Liner Material
Nylon
Metatarsal System
No
Removable Insole
Yes
Completely Non Metallic
No
Max. Heat Rating
Not Rated
Footwear Closure Type
Pull On
Waterproof Type
Full Bootie Membrane
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Non-Marking Sole
Yes
Footwear Construction Type
Cemented
Upper Boot Material
All Leather
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
Rubber
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Footwear Sole Pattern
Justin Stampede
Last Number or Name
WK4690
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Upper Material Description
Leather
Safety Criteria
Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Non-Marking Upper
No
Series
Stampede
Metatarsal Guard Style
None
Heat Resistant
No
Slip Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Upper Color
Tan
Heel Style
Defined Heel
Toe Cap Material
Steel
Insole Technology
J-Flex Flexible Comfort System(R)
Slip-Resistance Value - Mark II - Dry
0.87
Style Family
Western Boot
Closure
Pull On
Liner Technology
Cambrelle(R), Waterproof
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.66
All-Leather Upper
Yes
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Cambrelle with Hyrdoguard Waterproof Membrane
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number WK4690

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.