Men's Western Boot, 8 EE, Steel Toe, 11 in H, Brown, WK4570

  • Mfr # SE4570

  • Zoro # G7268429


product price: $166.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK4570
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4570
Zoro #
G7268429
UPC #
731871314537
Country of Origin
Viet Nam

Dimensions

Size
8
Width
EE
Height
11 in
Heel Height
1/2 in
Footwear Width
EE
Overall Height
11 in
Size (PRINT)
8

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK4570
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Style
Western Boot
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Square
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.35
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Wet
0.35
ASTM Footwear Class
F2413-11 I/75 C/75 EH MT
Metatarsal Guard
Internal
Metal Chip Resisting Sole
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.70
Footwear Shank Type
Steel
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
0.32
Ninety Degree Heel
No
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Justin Worker II
Manufacturers Suggested Sole Slip Rating
Better
Insulated
No
Oil Resisting Sole
Yes
Last Number or Name
Keavan
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Upper Material Description
Leather
Conductive
No
For Outdoor Traction
No
Max. Heat Rating
600 Degrees F
Chain Saw Cut Resistant
No
Metatarsal System
Yes
Insulation Type
None
Waterproof Type
Full Bootie Membrane
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
0.29
Insole System
J-Flex Flexible Comfort System(R)
Footwear Closure Type
Pull On
Puncture Resistant Insole
No
Midsole Material
None
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Completely Non Metallic
No
Shank Material
Steel
Non-Marking Sole
No
Non Metallic Upper
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.32, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.35
Maximum Heat Rating
600 Degrees F
Closure
Pull On
Insole Technology
J-Flex Flexible Comfort System(R)
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.7
Style Family
Western Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Wet
0.35
Outsole Technology
Dual Density
All-Leather Upper
Yes
Toe Cap Material
Steel
Outsole Technology (PRINT)
Dual Density
Maximum Heat Rating (PRINT)
600 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Upper Material (PRINT)
Leather
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number WK4570

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.