Men's Western Boot, 8 EE, Steel Toe, 11 in H, Brown, WK4661

  • Mfr # SE4661

  • Zoro # G9164154


product price:  $153.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4661
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4661
Zoro #
G9164154
UPC #
731871407277
Country of Origin
Viet Nam

Dimensions

Size
8
Width
EE
Height
11 in
Footwear Width
EE
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
8

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4661
Upper Material
Leather
Toe Type
Steel
Outsole Material
EVA, Rubber
Metatarsal Guard
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather
Oil Resisting Sole
Yes
Footwear Style
Western Boot
Metatarsal System
No
Wide Toe Cap
Yes
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Wet
0.55
Liner Material
Nylon
Manufacturers Suggested Sole Slip Rating
Fair
Mark II Slip Test Results- Dairy Tile Dry
0.70
Insole System
J-Flex Flexible Comfort System(R)
Non Metallic Upper
Yes
Insulated
No
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Goodyear(TM) Welt
Static Dissipative
No
Standards
ASTM F2413-11
Insulation Type
None
Ninety Degree Heel
Yes
Non-Marking Sole
Yes
Footwear Closure Type
Pull On
Chain Saw Cut Resistant
No
Waterproof Type
None
Chemical Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metal Chip Resisting Sole
Yes
Completely Non Metallic
No
Midsole Material
EVA
Conductive
No
Footwear Shank Type
Steel
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Predominant Footwear Color
Brown
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Resists
Abrasions, Chips, Gas, Heat, Oils, Slips
Safety Criteria
Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Brown
Series
STAMPEDE
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Slip Resistant
No
Heel Style
Defined Heel
Non-Marking Upper
Yes
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.26
All-Leather Upper
Yes
Heel Definition
Defined Heel
Construction
Welted
Liner Technology
Tailbrelle(R)
Insole Technology
J-Flex Flexible Comfort System(R)
Toe Cap Material
Steel
Closure
Pull On
Style Family
Western Boot
Slip-Resistance Value - Mark II - Dry
0.87
Slip-Resistance Value - Mark II - Wet
0.66
Outsole Material (PRINT)
EVA, Rubber
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Liner Material (PRINT)
Taibrelle(R)
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number WK4661

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.