Men's Western Boot, 8 EE, Steel Toe, 11 in H, Brown, WK4690

  • Mfr # SE4690

  • Zoro # G2046322


product price:  $161.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK4690
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4690
Zoro #
G2046322
UPC #
731871289057
Country of Origin
Viet Nam

Dimensions

Size
8
Width
EE
Height
11 in
Heel Height
1/2 in
Footwear Width
EE
Size (PRINT)
8
Overall Height
11 in

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK4690
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Upper Material Description
Leather
Wide Toe Cap
Yes
Non-Marking Sole
Yes
Waterproof Type
Full Bootie Membrane
Footwear Style
Western Boot
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Liner Material
Nylon
Midsole Material
Rubber
For Outdoor Traction
No
Static Dissipative
No
Shank Material
Steel
Max. Heat Rating
Not Rated
Footwear Closure Type
Pull On
Conductive
No
Footwear Shank Type
Steel
Footwear Sole Pattern
Justin Stampede
Metal Chip Resisting Sole
Yes
Standards
ASTM F2413-11
Last Number or Name
WK4690
Mark II Slip Test Results- Dairy Tile Dry
0.70
Insulated
No
Predominant Footwear Color
Brown
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Insole System
J-Flex Flexible Comfort System(R)
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Boot Material
All Leather
Footwear Construction Type
Cemented
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Fair
Toe Shape
Square
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Insulation Type
None
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.55
Chemical Resisting Sole
No
Safety Criteria
Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Heel Style
Defined Heel
Heat Resistant
No
Slip Resistant
No
Upper Color
Tan
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Non-Marking Upper
No
Metatarsal Guard Style
None
Series
Stampede
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Maximum Heat Rating
Not Rated
Style Family
Western Boot
Closure
Pull On
Heel Definition
Defined Heel
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.87
Slip-Resistance Value - Mark II - Wet
0.66
All-Leather Upper
Yes
Liner Technology
Cambrelle(R), Waterproof
Insole Technology
J-Flex Flexible Comfort System(R)
Midsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Cambrelle with Hyrdoguard Waterproof Membrane
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number WK4690

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.