Men's Western Boot, 9 1/2 D, Steel Toe, 11 in H, Brown, WK4570

  • Mfr # SE4570

  • Zoro # G7246799


product price:  $166.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK4570
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE4570
Zoro #
G7246799
UPC #
731871310805
Country of Origin
Viet Nam

Dimensions

Size
9 1/2
Width
D
Height
11 in
Footwear Width
D
Heel Height
1/2 in
Size (PRINT)
9 1/2
Overall Height
11 in

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK4570
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insulated
No
Shank Material
Steel
Oil Resisting Sole
Yes
Toe Shape
Square
Removable Insole
Yes
Predominant Footwear Color
Brown
Non-Marking Sole
No
Metatarsal Guard
Internal
Footwear Closure Type
Pull On
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.29
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Insulation Type
None
Footwear Style
Western Boot
Footwear Sole Pattern
Justin Worker II
Wide Toe Cap
Yes
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.35
Satra Slip Test Results- Dairy Tile Dry
0.32
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
0.35
Mark II Slip Test Results- Dairy Tile Dry
0.70
Footwear Construction Type
Cemented
Footwear Shank Type
Steel
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
J-Flex Flexible Comfort System(R)
Metatarsal System
Yes
Chemical Resisting Sole
Yes
Static Dissipative
No
For Outdoor Traction
No
Max. Heat Rating
600 Degrees F
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Better
Upper Material Description
Leather
Midsole Material
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH MT
Waterproof Type
Full Bootie Membrane
Completely Non Metallic
No
Last Number or Name
Keavan
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.32, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.35
Closure
Pull On
Slip-Resistance Value - Mark II - Dry
0.7
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Outsole Technology
Dual Density
Insole Technology
J-Flex Flexible Comfort System(R)
Construction
Cemented
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.35
Maximum Heat Rating
600 Degrees F
Style Family
Western Boot
Toe Cap Material
Steel
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
600 Degrees F
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
Internal
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Technology (PRINT)
Dual Density
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.