Men's Western Boot, 9 1/2 EE, Steel Toe, 11 in H, Brown, WK2104

  • Mfr # WK2104- 95 EE

  • Zoro # G5486181


product price:  $238.99
/pr
Free Shipping & Returns

Key Features

Width
EE
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK2104
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WK2104- 95 EE
Zoro #
G5486181
UPC #
731871261497
Country of Origin
China

Dimensions

Size
9 1/2
Width
EE
Height
11 in
Heel Height
1/2 in
Footwear Width
EE
Size (PRINT)
9 1/2
Overall Height
11 in

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK2104
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Last Number or Name
2104
Footwear Sole Pattern
Exclusive Design
Insulated
No
Footwear Construction Type
Welt/Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Better
Upper Material Description
Full Grain Leather
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Steel
Insulation Type
None
Ninety Degree Heel
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal System
No
For Outdoor Traction
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.41
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Standards
ASTM F2413-11
Waterproof Type
None
Upper Boot Material
All Leather
Wide Toe Cap
Yes
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Midsole Material
EVA
Toe Shape
Square
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Fabric, Mesh
Footwear Closure Type
Pull On
Removable Insole
Yes
Insole System
Ortholite(R) Dual Density Polyurethane
Metatarsal Guard
No
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
Yes
Footwear Style
Western Boot
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.84
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Series
Commander-X5
Heel Style
Defined Heel
Metatarsal Guard Style
None
Upper Color
Black, Tan
Non-Marking Upper
Yes
Slip Resistant
No
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.98, Dairy Tile (Oily/Wet): 0.34, Dairy Tile (Wet): 0.64
Heel Definition
Defined Heel
Maximum Heat Rating
Not Rated
Construction
Cemented, Welted
Slip-Resistance Value - Mark II - Dry
0.78
Outsole Technology
Vibram(R)
Insole Technology
Dual Density, OrthoLite(R)
Closure
Pull On
Slip-Resistance Value - Mark II - Wet
0.64
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Insole Material
Polyurethane
Toe Cap Material
Steel
All-Leather Upper
Yes
Style Family
Western Boot
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Tricot and Mesh
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Technology (PRINT)
Vibram(R)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
Steel
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.