Men's Western Boot, 9 1/2 EE, Steel Toe, 11 in H, Brown, WK4570

  • Mfr # SE4570

  • Zoro # G7271238


product price:  $166.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK4570
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4570
Zoro #
G7271238
UPC #
731871314568
Country of Origin
Viet Nam

Dimensions

Size
9 1/2
Width
EE
Height
11 in
Heel Height
1/2 in
Footwear Width
EE
Size (PRINT)
9 1/2
Overall Height
11 in

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK4570
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Justin Worker II
Satra Slip Test Results- Dairy Tile Wet
0.35
Mark II Slip Test Results- Dairy Tile Wet
0.35
ASTM Footwear Class
F2413-11 I/75 C/75 EH MT
Footwear Style
Western Boot
Puncture Resistant Insole
No
Waterproof Type
Full Bootie Membrane
Static Dissipative
No
Footwear Construction Type
Cemented
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
0.32
Manufacturers Suggested Sole Slip Rating
Better
Max. Heat Rating
600 Degrees F
Completely Non Metallic
No
Wide Toe Cap
Yes
Non Metallic Upper
No
For Outdoor Traction
No
Chemical Resisting Sole
Yes
Toe Shape
Square
Removable Insole
Yes
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Non-Marking Sole
No
Last Number or Name
Keavan
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.29
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Insulation Type
None
Conductive
No
Metatarsal Guard
Internal
Upper Material Description
Leather
Upper Boot Material
All Leather
Footwear Shank Type
Steel
Footwear Closure Type
Pull On
Midsole Material
None
Shank Material
Steel
Insole System
J-Flex Flexible Comfort System(R)
Insulated
No
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Dry
0.70
Metatarsal System
Yes
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.32, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.35
Outsole Technology
Dual Density
Style Family
Western Boot
Insole Technology
J-Flex Flexible Comfort System(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Toe Cap Material
Steel
Closure
Pull On
Construction
Cemented
All-Leather Upper
Yes
Maximum Heat Rating
600 Degrees F
Slip-Resistance Value - Mark II - Wet
0.35
Slip-Resistance Value - Mark II - Dry
0.7
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Outsole Technology (PRINT)
Dual Density
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
600 Degrees F
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.