Men's Western Boot, 9 1/2 EE, Steel Toe, 11 in H, Brown, WK4690

  • Mfr # SE4690

  • Zoro # G2046289


product price:  $161.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK4690
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE4690
Zoro #
G2046289
UPC #
731871289088
Country of Origin
Viet Nam

Dimensions

Size
9 1/2
Width
EE
Height
11 in
Heel Height
1/2 in
Footwear Width
EE
Overall Height
11 in
Size (PRINT)
9 1/2

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK4690
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Pull On
Electrical Hazard Rated
Yes
Standards
ASTM F2413-11
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Puncture Resistant Insole
No
Last Number or Name
WK4690
Liner Material
Nylon
Footwear Construction Type
Goodyear(TM) Welt
Footwear Style
Western Boot
Insulated
No
Footwear Shank Type
Steel
Metatarsal System
No
Non-Marking Sole
Yes
Ninety Degree Heel
Yes
Upper Material Description
Leather
Midsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
None
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Footwear Sole Pattern
Justin Stampede
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Wide Toe Cap
Yes
Insole System
J-Flex Flexible Comfort System(R)
Toe Shape
Square
Waterproof Type
Full Bootie Membrane
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Fair
Mark II Slip Test Results- Dairy Tile Wet
0.55
Completely Non Metallic
No
Metatarsal Guard
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.70
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
ASTM Footwear Class
F2413-11 I/75 C/75
Conductive
No
Shank Material
Steel
Max. Heat Rating
Not Rated
Safety Criteria
Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Slip Resistant
No
Series
Stampede
Metatarsal Guard Style
None
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Upper Color
Tan
Non-Marking Upper
No
Heel Style
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.87
Slip-Resistance Value - Mark II - Wet
0.66
Heel Definition
Defined Heel
Maximum Heat Rating
Not Rated
Insole Technology
J-Flex Flexible Comfort System(R)
Closure
Pull On
Liner Technology
Cambrelle(R), Waterproof
Style Family
Western Boot
Toe Cap Material
Steel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Construction
Welted
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Cambrelle with Hyrdoguard Waterproof Membrane
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Fair
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number WK4690

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.