Zoro Homepage

Men's Western Boot, 9, Composite Toe, 11 in H, Black, WK4818

  • Mfr # SE4818

  • Zoro # G4876719


product price: $156.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
D
Style Number
WK4818
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4818
Zoro #
G4876719
UPC #
731871404580
Country of Origin
Viet Nam

Dimensions

Size
9
Width
D
Footwear Width
D
Height
11 in
Heel Height
1/2 in
Size (PRINT)
9
Overall Height
11 in

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
WK4818
Upper Boot Material
All Leather
Series
Stampede
Waterproof
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Electrical Hazard Rated
Yes
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Satra Slip Test Results- Dairy Tile Wet
0.35
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Square
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Removable Insole
Yes
Insulated
No
Liner Material
Nylon
Insole System
J-Flex Flexible Comfort System(R)
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Footwear Shank Type
Nylon
Completely Non Metallic
Yes
Footwear Sole Pattern
Exclusive Design
Non Metallic Upper
Yes
Midsole Material
EVA
Static Dissipative
No
Last Number or Name
4818
Manufacturers Suggested Sole Slip Rating
Good
Insulation Type
None
Outsole Material
EVA, Rubber
Wide Toe Cap
Yes
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Footwear Closure Type
Pull On
Mark II Slip Test Results- Dairy Tile Dry
0.70
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.55
Metatarsal System
No
For Outdoor Traction
No
Footwear Style
Western Boot
Standards
ASTM F2413-11
Upper Material Description
Leather
Waterproof Type
None
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Conductive
No
Shank Material
Nylon
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Upper Material
Leather
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heel Style
Defined Heel
Slip Resistant
No
Upper Color
Black, Tan
Heat Resistant
No
Heel Definition
Defined Heel
Liner Technology
Tailbrelle(R)
Construction
Cemented
Closure
Pull On
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Toe Cap Material
Composite
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.66
Slip-Resistance Value - Mark II - Dry
0.87
Maximum Heat Rating
Not Rated
Insole Technology
J-Flex Flexible Comfort System(R)
Style Family
Western Boot
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
EVA, Rubber
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number WK4818

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.