Men's Western Boot, 9 D, Steel Toe, 11 in H, Brown, WK4570

  • Mfr # SE4570

  • Zoro # G7265568


product price: $166.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK4570
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE4570
Zoro #
G7265568
UPC #
731871310799
Country of Origin
Viet Nam

Dimensions

Size
9
Width
D
Height
11 in
Footwear Width
D
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
9

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK4570
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Justin Worker II
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
0.32
Max. Heat Rating
600 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
0.29
Waterproof Type
Full Bootie Membrane
Last Number or Name
Keavan
Puncture Resistant Insole
No
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Wide Toe Cap
Yes
Metatarsal Guard
Internal
Chemical Resisting Sole
Yes
Footwear Construction Type
Cemented
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.70
Manufacturers Suggested Sole Slip Rating
Better
Insole System
J-Flex Flexible Comfort System(R)
Metatarsal System
Yes
Insulation Type
None
Footwear Closure Type
Pull On
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Completely Non Metallic
No
Conductive
No
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Toe Shape
Square
ASTM Footwear Class
F2413-11 I/75 C/75 EH MT
Predominant Footwear Color
Brown
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
None
Mark II Slip Test Results- Dairy Tile Wet
0.35
Satra Slip Test Results- Dairy Tile Wet
0.35
Metal Chip Resisting Sole
No
Shank Material
Steel
Upper Material Description
Leather
Upper Boot Material
All Leather
Footwear Style
Western Boot
Non Metallic Upper
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.32, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.35
Maximum Heat Rating
600 Degrees F
Slip-Resistance Value - Mark II - Wet
0.35
Slip-Resistance Value - Mark II - Dry
0.7
Style Family
Western Boot
All-Leather Upper
Yes
Construction
Cemented
Outsole Technology
Dual Density
Closure
Pull On
Toe Cap Material
Steel
Insole Technology
J-Flex Flexible Comfort System(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Outsole Technology (PRINT)
Dual Density
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
Internal
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
600 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number WK4570

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.