Men's Western Boot, 9 D, Steel Toe, 11 in H, Brown, WK4690

  • Mfr # SE4690

  • Zoro # G2046200


product price:  $161.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK4690
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE4690
Zoro #
G2046200
UPC #
731871288968
Country of Origin
Viet Nam

Dimensions

Size
9
Width
D
Height
11 in
Heel Height
1/2 in
Footwear Width
D
Size (PRINT)
9
Overall Height
11 in

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK4690
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Justin Stampede
Electrical Hazard Rated
Yes
Predominant Footwear Color
Brown
For Outdoor Traction
No
Shank Material
Steel
Chemical Resisting Sole
No
Removable Insole
Yes
Footwear Style
Western Boot
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Ninety Degree Heel
Yes
Standards
ASTM F2413-11
Completely Non Metallic
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Last Number or Name
WK4690
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Insulated
No
Footwear Closure Type
Pull On
Insulation Type
None
Metal Chip Resisting Sole
Yes
Waterproof Type
Full Bootie Membrane
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
0.70
Manufacturers Suggested Sole Slip Rating
Fair
Wide Toe Cap
Yes
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Liner Material
Nylon
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
0.55
Upper Boot Material
All Leather
Non Metallic Upper
No
Max. Heat Rating
Not Rated
Footwear Construction Type
Cemented
Insole System
J-Flex Flexible Comfort System(R)
Toe Shape
Square
Footwear Shank Type
Steel
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Non-Marking Sole
Yes
Safety Criteria
Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Heel Style
Defined Heel
Slip Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Upper Color
Tan
Heat Resistant
No
Metatarsal Guard Style
None
Series
Stampede
Non-Marking Upper
No
Liner Technology
Cambrelle(R), Waterproof
Slip-Resistance Value - Mark II - Dry
0.87
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Slip-Resistance Value - Mark II - Wet
0.66
Insole Technology
J-Flex Flexible Comfort System(R)
Style Family
Western Boot
Toe Cap Material
Steel
Construction
Cemented
Closure
Pull On
Heel Definition
Defined Heel
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Midsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Cambrelle with Hyrdoguard Waterproof Membrane
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
Oil-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number WK4690

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.