Men's Western Boot, 9 EE, Steel Toe, 11 in H, Brown, WK4570

  • Mfr # SE4570

  • Zoro # G7257271


product price: $166.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK4570
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE4570
Zoro #
G7257271
UPC #
731871314551
Country of Origin
Viet Nam

Dimensions

Size
9
Width
EE
Height
11 in
Heel Height
1/2 in
Footwear Width
EE
Overall Height
11 in
Size (PRINT)
9

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK4570
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Closure Type
Pull On
Chain Saw Cut Resistant
No
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
0.32
Satra Slip Test Results- Dairy Tile Wet
0.35
Max. Heat Rating
600 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Last Number or Name
Keavan
Toe Shape
Square
Puncture Resistant Insole
No
Waterproof Type
Full Bootie Membrane
Upper Boot Material
All Leather
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Dry
0.70
Metal Chip Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH MT
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Better
Oil Resisting Sole
Yes
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Wet
0.35
Insulation Type
None
Metatarsal System
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Justin Worker II
Upper Material Description
Leather
Removable Insole
Yes
Footwear Style
Western Boot
Static Dissipative
No
Footwear Construction Type
Cemented
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Completely Non Metallic
No
Insole System
J-Flex Flexible Comfort System(R)
Conductive
No
Midsole Material
None
Chemical Resisting Sole
Yes
Shank Material
Steel
Metatarsal Guard
Internal
Non Metallic Upper
No
CSA Footwear Standard
Not Specified
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.29
Wide Toe Cap
Yes
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.32, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.35
Outsole Technology
Dual Density
Closure
Pull On
Slip-Resistance Value - Mark II - Dry
0.7
Insole Technology
J-Flex Flexible Comfort System(R)
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.35
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Maximum Heat Rating
600 Degrees F
Style Family
Western Boot
All-Leather Upper
Yes
Toe Cap Material
Steel
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Outsole Technology (PRINT)
Dual Density
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
600 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Shank Material (PRINT)
Steel
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number WK4570

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.