This item is Discontinued.

Justin Original Workboots Men's Western Boot, 9 EE, Steel Toe, 11 in H, Brown, WK4661 SE4661

Men's Western Boot, 9 EE, Steel Toe, 11 in H, Brown, WK4661 (Discontinued)

  • Mfr # SE4661
  • Zoro # G9164197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE4661
Zoro #
G9164197
UPC #
731871407291
Country of Origin
Viet Nam

Dimensions

Size
9
Width
EE
Height
11 in
Footwear Width
EE
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
9

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4661
Upper Material
Leather
Toe Type
Steel
Outsole Material
EVA, Rubber
Removable Insole
Yes
Completely Non Metallic
No
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Wet
0.55
Non Metallic Upper
Yes
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-11
Insole System
J-Flex Flexible Comfort System(R)
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Metatarsal Guard
No
Puncture Resistant Insole
No
Chemical Resisting Sole
No
Midsole Material
EVA
Upper Material Description
Leather
Footwear Shank Type
Steel
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
Yes
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Fair
Footwear Construction Type
Goodyear(TM) Welt
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Pull On
Upper Boot Material
All Leather
Non-Marking Sole
Yes
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Max. Heat Rating
Not Rated
Footwear Style
Western Boot
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
None
Wide Toe Cap
Yes
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.70
Insulated
No
Liner Material
Nylon
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Sole Pattern
Exclusive Design
Resists
Abrasions, Chips, Gas, Heat, Oils, Slips
Safety Criteria
Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Series
STAMPEDE
Upper Color
Brown
Non-Marking Upper
Yes
Slip Resistant
No
Heat Resistant
No
Metatarsal Guard Style
None
Construction
Welted
All-Leather Upper
Yes
Closure
Pull On
Insole Technology
J-Flex Flexible Comfort System(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.66
Toe Cap Material
Steel
Liner Technology
Tailbrelle(R)
Style Family
Western Boot
Slip-Resistance Value - Mark II - Dry
0.87
Heel Definition
Defined Heel
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
EVA, Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Taibrelle(R)
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number WK4661

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.