Men's Western Boot, 9 EE, Steel Toe, 11 in H, Brown, WK4684

  • Mfr # SE4684

  • Zoro # G0457655


product price: $139.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4684
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4684
Zoro #
G0457655
UPC #
731871095733
Country of Origin
Viet Nam

Dimensions

Size
9
Width
EE
Height
11 in
Heel Height
3/4 in
Footwear Width
EE
Overall Height
11 in
Size (PRINT)
9

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4684
Upper Material
Leather
Toe Type
Steel
Outsole Material
EVA, Rubber
Ninety Degree Heel
Yes
Metatarsal Guard
No
Oil Resisting Sole
Yes
Insulation Type
None
Upper Material Description
Leather
Completely Non Metallic
No
Insole System
J-Flex Flexible Comfort System(R)
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Footwear Style
Western Boot
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Exclusive Design
Standards
ASTM F2413-11
Puncture Resistant Insole
No
Liner Material
Nylon
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Wet
0.77
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Pull On
Upper Boot Material
All Leather
Non Metallic Upper
Yes
Midsole Material
EVA
Static Dissipative
No
Metatarsal System
No
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.70
Insulated
No
Conductive
No
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Oily Wet
0.36
Toe Shape
Square
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Mark II Slip Test Results- Dairy Tile Wet
0.55
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Fair
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Predominant Footwear Color
Brown
Chemical Resisting Sole
No
Safety Criteria
Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Series
Stampede
Slip Resistant
No
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Heat Resistant
No
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Upper Color
White
Slip-Resistance Value - Mark II - Wet
0.66
Insole Technology
J-Flex Flexible Comfort System(R)
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Construction
Cemented
Toe Cap Material
Steel
Closure
Pull On
Slip-Resistance Value - Mark II - Dry
0.84
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Liner Technology
Tailbrelle(R)
Style Family
Western Boot
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
EVA, Rubber
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Taibrelle(R)
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number WK4684

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.