Zoro Homepage

Men's Western Boot, 9 EE, Steel Toe, Brown, SE4340

  • Mfr # SE4340

  • Zoro # G105899087


product price: $242.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
SE4340
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4340
Zoro #
G105899087
UPC #
731871361630
Country of Origin
China

Dimensions

Size
9
Width
EE
Footwear Width
EE
Size (PRINT)
9

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
SE4340
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Metatarsal Guard
Internal
Static Dissipative
No
Liner Material
Mesh
Completely Non Metallic
No
Puncture Resistant Insole
Yes
Insole System
Removable
Resists
Puncture
Metal Chip Resisting Sole
No
Shank Material
Non Metallic
Insulated
No
Max. Heat Rating
Not Rated
Conductive
No
Footwear Closure Type
Pull On
Footwear Style
Western Boot
Manufacturers Suggested Sole Slip Rating
Better
Standards
ASTM2413-18
Non-Marking Sole
Yes
Metatarsal System
PoroN(R) XRD(TM) metatarsal protection
Footwear Construction Type
Cement
Last Number or Name
SE4340
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Upper Color
Brown
Chemical Resisting Sole
Yes
Upper Boot Material
All Leather
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
Footwear Shank Type
Composite
Predominant Footwear Color
Brown
CSA Footwear Standard
No Puncture Protection
Waterproof Type
Membrane Waterproof
Slip-Resistance Rating (SATRA Test Values)
.24 oily/wet, .92 wet, .93 dry
Heat Resistant
No
SATRA Rating- Forefoot Slip on Quarry Tile
.24oily/wet, .92wet, .93dry
Footwear Shank
Yes
SATRA Rating- Heel Slip on Quarry Tile
.22 oily/wet, .48 wet, .93 dry
Metatarsal Guard Style
Internal
Heel Style
Defined Heel
Non-Marking Upper
Yes
Maximum Heat Rating
Not Rated
Closure
Pull On
Style Family
Western Boot
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.22
Slip-Resistance Value - SATRA Forefoot - Dry
0.93
Slip-Resistance Value - SATRA Forefoot - Wet
0.92
Metatarsal Guard System
Poron(R) XRD(R)
All-Leather Upper
Yes
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Heel - Dry
0.93
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.24
Slip-Resistance Value - SATRA Heel - Wet
0.48
Insole Technology
Removable
Construction
Cemented
Toe Cap Material
Steel
CSA Standards Met
No Puncture-Resistant Sole
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Yes, ASTM Standards Met C/I/EH/Mt, Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 9, Static Dissipative No, Style Number SE4340, Toe Cap Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.