Zoro Homepage

Men's Western Boot, Steel Toe, Leather Upper, EVA, Rubber Outsole, Pull On, Brown, 7 1/2 D

  • Mfr # SE4688

  • Zoro # G9164382


product price: $147.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4688
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4688
Zoro #
G9164382
UPC #
731871377778
Country of Origin
Viet Nam

Dimensions

Size
7 1/2
Width
D
Height
11 in
Heel Height
1/2 in
Footwear Width
D
Size (PRINT)
7 1/2
Overall Height
11 in

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4688
Upper Material
Leather
Toe Type
Steel
Outsole Material
EVA, Rubber
Midsole Material
EVA
Footwear Closure Type
Pull On
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.55
Insulation Type
None
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.70
Chain Saw Cut Resistant
No
Insulated
No
Chemical Resisting Sole
No
Upper Material Description
Leather
Completely Non Metallic
No
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
None
Static Dissipative
No
Wide Toe Cap
Yes
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Metatarsal System
No
Predominant Footwear Color
Brown
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
J-Flex Flexible Comfort System(R)
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Non Metallic Upper
Yes
Liner Material
Nylon
Upper Boot Material
All Leather
Ninety Degree Heel
Yes
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Fair
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Metal Chip Resisting Sole
Yes
Footwear Sole Pattern
Exclusive Design
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Max. Heat Rating
Not Rated
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Metatarsal Guard
No
Footwear Style
Western Boot
Resists
Abrasions, Chips, Gas, Heat, Oils, Slips
Safety Criteria
Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Upper Color
Brown, Green
Non-Marking Upper
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Series
Stampede
Heel Style
Defined Heel
Slip Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.66
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.87
Insole Technology
J-Flex Flexible Comfort System(R)
Construction
Cemented
Toe Cap Material
Steel
Closure
Pull On
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Liner Technology
Tailbrelle(R)
Style Family
Western Boot
Maximum Heat Rating
Not Rated
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
EVA, Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Taibrelle(R)
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Fair
Chemical-Resisting Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number WK4688

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.