Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Western Boot, Steel Toe, Leather Upper, EVA, Rubber Outsole, Pull On, Brown, 8 1/2 D

  • Mfr # SE4688

  • Zoro # G9164425


product price: $147.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4688
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4688
Zoro #
G9164425
UPC #
731871076633
Country of Origin
Viet Nam

Dimensions

Size
8 1/2
Width
D
Height
11 in
Heel Height
1/2 in
Footwear Width
D
Size (PRINT)
8 1/2
Overall Height
11 in

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4688
Upper Material
Leather
Toe Type
Steel
Outsole Material
EVA, Rubber
Insulated
No
Ninety Degree Heel
Yes
Non Metallic Upper
Yes
Completely Non Metallic
No
Footwear Sole Pattern
Exclusive Design
Predominant Footwear Color
Brown
Conductive
No
Waterproof Type
None
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Dry
0.70
Electrical Hazard Rated
Yes
Wide Toe Cap
Yes
Liner Material
Nylon
Metatarsal System
No
Metatarsal Guard
No
Midsole Material
EVA
Chain Saw Cut Resistant
No
Footwear Style
Western Boot
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Non-Marking Sole
Yes
Chemical Resisting Sole
No
Insulation Type
None
Footwear Closure Type
Pull On
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Fair
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.55
Upper Boot Material
All Leather
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather
Insole System
J-Flex Flexible Comfort System(R)
Footwear Construction Type
Cemented
Removable Insole
Yes
Resists
Abrasions, Chips, Gas, Heat, Oils, Slips
Safety Criteria
Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Upper Color
Brown, Green
Slip Resistant
No
Heel Style
Defined Heel
Series
Stampede
Toe Cap Material
Steel
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.87
Construction
Cemented
Style Family
Western Boot
Insole Technology
J-Flex Flexible Comfort System(R)
All-Leather Upper
Yes
Closure
Pull On
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Slip-Resistance Value - Mark II - Wet
0.66
Liner Technology
Tailbrelle(R)
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
EVA, Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Taibrelle(R)
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number WK4688

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.