- MFR #
- GY9991
- Zoro #
- G4876280
- UPC #
- 731871394676
- Country of Origin
- Viet Nam
- Item
- Western Boot
- Color
- Brown
- Gender
- Women's
- Waterproof
- Yes
- Style Number
- WKL9991
- Upper Material
- Leather
- Toe Type
- Steel
- Outsole Material
- Rubber
- Mark II Slip Test Results- Dairy Tile Oily
- Not Tested
- Puncture Resistant Insole
- No
- Non Metallic Upper
- Yes
- Predominant Footwear Color
- Brown
- Satra Slip Test Results- Dairy Tile Wet
- 0.67
- Mark II Slip Test Results- Dairy Tile Dry
- 0.71
- Satra Slip Test Results- Dairy Tile Oily Wet
- 0.15
- Upper Material Description
- Leather
- Standards
- ASTM F2413-11
- Insulation Type
- None
- Liner Material
- Nylon
- ASTM Footwear Class
- F2413-11 I/75 C/75 EH
- Footwear Style
- Western Boot
- For Outdoor Traction
- No
- Conductive
- No
- Oil Resisting Sole
- Yes
- Mark II Slip Test Results- Dairy Tile Oily Wet
- 0.22
- Wide Toe Cap
- Yes
- Completely Non Metallic
- No
- Mark II Slip Test Results- Dairy Tile Wet
- 0.67
- Midsole Material
- Rubber
- Removable Insole
- Yes
- Waterproof Type
- Full Bootie Membrane
- Footwear Closure Type
- Pull On
- Upper Boot Material
- All Leather
- Satra Slip Test Results- Dairy Tile Oily
- Not Tested
- Last Number or Name
- 9991
- Electrical Hazard Rated
- Yes
- Max. Heat Rating
- Not Rated
- Insulated
- No
- Footwear Sole Pattern
- Exclusive Design
- Toe Shape
- Round
- Insole System
- J-Flex Flexible Comfort System(R)
- Metal Chip Resisting Sole
- Yes
- Footwear Shank Type
- Nylon
- Chain Saw Cut Resistant
- No
- Static Dissipative
- No
- Chemical Resisting Sole
- No
- Metatarsal Guard
- No
- Manufacturers Suggested Sole Slip Rating
- Fair
- Footwear Construction Type
- Cemented
- Metatarsal System
- No
- Non-Marking Sole
- Yes
- Shank Material
- Nylon
- CSA Footwear Standard
- Not Specified
- Ninety Degree Heel
- Yes
- Satra Slip Test Results- Dairy Tile Dry
- Not Tested
- Safety Criteria
- Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
- Heat Resistant
- No
- Non-Marking Upper
- Yes
- Series
- Gypsy
- Upper Color
- Brown, Tan
- Metatarsal Guard Style
- None
- Slip Resistant
- No
- Slip-Resistance Rating (SATRA Test Values)
- Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.39, Dairy Tile (Wet): 0.70
- Heel Style
- Defined Heel
- Toe Cap Material
- Steel
- Slip-Resistance Value - Mark II - Dry
- 0.67
- Maximum Heat Rating
- Not Rated
- Construction
- Cemented
- Insole Technology
- J-Flex Flexible Comfort System(R)
- Closure
- Pull On
- Style Family
- Western Boot
- Slip-Resistance Value - Mark II - Oily/Wet
- 0.23
- Slip-Resistance Value - Mark II - Wet
- 0.63
- All-Leather Upper
- Yes
- Heel Definition
- Defined Heel
- Liner Technology
- Tailbrelle(R)
- Gender (PRINT)
- Women's
- Puncture-Resistant Sole (PRINT)
- No
- Outsole Material (PRINT)
- Rubber
- Upper Material (PRINT)
- Leather
- Shank Material (PRINT)
- Nylon
- Ninety-Degree Heel (PRINT)
- Yes
- Metatarsal Guard (PRINT)
- No
- Liner Material (PRINT)
- Taibrelle(R)
- Midsole Material (PRINT)
- Rubber
- Oil-Resisting Sole (PRINT)
- Yes
- Chemical-Resisting Sole (PRINT)
- No
- Maximum Heat Rating (PRINT)
- Not Rated
- Metal Chip-Resisting Sole (PRINT)
- Yes
- Manufacturer-Suggested Sole Slip Rating (PRINT)
- Fair
- ASTM Standards Met (PRINT)
- Compression (C), Electrical Hazard (EH), Impact (I)
- ASTM Standards Met
- Compression (C), Electrical Hazard (EH), Impact (I)
- Chemical-Resisting Sole
- No
- Puncture-Resistant Sole
- No
- Ninety-Degree Heel
- Yes
- Oil-Resisting Sole
- Yes
- Metal Chip-Resisting Sole
- Yes
- Manufacturer-Suggested Sole Slip Rating
- Fair
- Includes Metatarsal Guard
- No
- Includes Shank
- Yes
- Chain Saw Cut-Resistant
- No