Shop ZING
See all product information
Create Account
Safety Goggles
Mfr # 21-100 CAFX
Zoro # G423551780
product price:Â
$
15.65
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Venting Type
Indirect
Lens Color
Clear
Standards
ANSI Z87+
Frame Color
Gray
Adjustable Locations
Straps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21-100 CAFX
- Zoro #
- G423551780
- UPC #
- 810189734357
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Safety Goggles
- Venting Type
- Indirect
- Lens Color
- Clear
- Standards
- ANSI Z87+
- Frame Color
- Gray
- Adjustable Locations
- Straps
- ANSI Dust/Splash Rating
- D4, D5
- Lens Material
- Polycarbonate
- Lens Coating
- Anti-Fog
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
Description
Adjustable Locations Straps, ANSI Dust/Splash Rating D4, D5, Eyewear Size Universal, Frame Color Gray, Safety Goggles, Lens Coating Anti-Fog, Lens Color Clear, Lens Material Polycarbonate, Standards ANSI Z87+, Venting Type Indirect
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov