Stampede, Men's 11 in Composite Toe Western Boot, Brown, 10, D, WK4812

  • Mfr # SE4812

  • Zoro # G9164522


product price: $154.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Footwear Width
D
Style Number
WK4812
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4812
Zoro #
G9164522
UPC #
731871330346
Country of Origin
Viet Nam

Dimensions

Size
10
Footwear Width
D
Height
11 in
Heel Height
1/2 in
Width
D
Overall Height
11 in
Size (PRINT)
10

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
WK4812
Series
Stampede
Waterproof
No
Upper Material Description
Leather
Footwear Style
Western Boot
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Dry
0.70
Removable Insole
Yes
Midsole Material
EVA
Metal Chip Resisting Sole
Yes
Toe Shape
Square
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Fair
Upper Boot Material
All Leather
Chemical Resisting Sole
No
Oil Resisting Sole
Yes
Ninety Degree Heel
Yes
Wide Toe Cap
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Conductive
No
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Wet
0.55
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Nylon
Footwear Closure Type
Pull On
Max. Heat Rating
Not Rated
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Exclusive Design
Insulation Type
None
Outsole Material
EVA, Rubber
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
J-Flex Flexible Comfort System(R)
Chain Saw Cut Resistant
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
Yes
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Liner Material
Nylon
Metatarsal System
No
Metatarsal Guard
No
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Upper Material
Leather
Resists
Abrasions, Chips, Gas, Heat, Oils, Slips
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Metatarsal Guard Style
None
Heel Style
Defined Heel
Upper Color
Orange, Tan
Slip Resistant
No
Heat Resistant
No
Non-Marking Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Closure
Pull On
Style Family
Western Boot
Construction
Cemented
Insole Technology
J-Flex Flexible Comfort System(R)
Slip-Resistance Value - Mark II - Dry
0.87
Liner Technology
Tailbrelle(R)
Slip-Resistance Value - Mark II - Wet
0.66
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Heel Definition
Defined Heel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
EVA, Rubber
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number WK4812

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.