Stampede, Men's 11 in Composite Toe Western Boot, Brown, 14, D, WK4812

  • Mfr # SE4812

  • Zoro # G9164626


product price: $154.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Footwear Width
D
Style Number
WK4812
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4812
Zoro #
G9164626
UPC #
731871330407
Country of Origin
Viet Nam

Dimensions

Size
14
Footwear Width
D
Height
11 in
Heel Height
1/2 in
Width
D
Size (PRINT)
14
Overall Height
11 in

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
WK4812
Series
Stampede
Waterproof
No
Non Metallic Upper
Yes
Insole System
J-Flex Flexible Comfort System(R)
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Standards
ASTM F2413-11
Metal Chip Resisting Sole
Yes
Waterproof Type
None
Footwear Closure Type
Pull On
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Mark II Slip Test Results- Dairy Tile Dry
0.70
Electrical Hazard Rated
Yes
Metatarsal System
No
Static Dissipative
No
Upper Material Description
Leather
Outsole Material
EVA, Rubber
Footwear Construction Type
Cemented
Toe Shape
Square
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Fair
Footwear Shank Type
Nylon
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.55
Max. Heat Rating
Not Rated
Conductive
No
Footwear Sole Pattern
Exclusive Design
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Nylon
Footwear Style
Western Boot
Wide Toe Cap
Yes
Non-Marking Sole
Yes
CSA Footwear Standard
Not Specified
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Chemical Resisting Sole
No
Insulation Type
None
Insulated
No
Resists
Abrasions, Chips, Gas, Heat, Oils, Slips
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Upper Color
Orange, Tan
Slip Resistant
No
Heat Resistant
No
Heel Style
Defined Heel
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.87
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Closure
Pull On
Style Family
Western Boot
All-Leather Upper
Yes
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.66
Liner Technology
Tailbrelle(R)
Construction
Cemented
Insole Technology
J-Flex Flexible Comfort System(R)
Maximum Heat Rating
Not Rated
Gender (PRINT)
Men's
Outsole Material (PRINT)
EVA, Rubber
Liner Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number WK4812

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.