Stampede, Men's 11 in Composite Toe Western Boot, Brown, 8EE, EE, WK4812

  • Mfr # SE4812

  • Zoro # G9164741


product price: $154.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Footwear Width
EE
Style Number
WK4812
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4812
Zoro #
G9164741
UPC #
731871330414
Country of Origin
Viet Nam

Dimensions

Size
8EE
Footwear Width
EE
Height
11 in
Heel Height
1/2 in
Width
EE
Overall Height
11 in
Size (PRINT)
8

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
WK4812
Series
Stampede
Waterproof
No
Footwear Shank Type
Nylon
Oil Resisting Sole
Yes
Footwear Closure Type
Pull On
Shank Material
Nylon
Max. Heat Rating
Not Rated
Upper Material Description
Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.55
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Fair
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Static Dissipative
No
Wide Toe Cap
Yes
Puncture Resistant Insole
No
Removable Insole
Yes
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
Ninety Degree Heel
Yes
Metatarsal System
No
Liner Material
Nylon
Completely Non Metallic
Yes
Waterproof Type
None
Chemical Resisting Sole
No
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Toe Shape
Square
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Footwear Sole Pattern
Exclusive Design
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
0.70
Upper Boot Material
All Leather
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
Western Boot
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Brown
Midsole Material
EVA
Insole System
J-Flex Flexible Comfort System(R)
Standards
ASTM F2413-11
Outsole Material
EVA, Rubber
Upper Material
Leather
Resists
Abrasions, Chips, Gas, Heat, Oils, Slips
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Heat Resistant
No
Slip Resistant
No
Metatarsal Guard Style
None
Heel Style
Defined Heel
Upper Color
Orange, Tan
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Non-Marking Upper
Yes
Liner Technology
Tailbrelle(R)
Slip-Resistance Value - Mark II - Dry
0.87
Construction
Cemented
Insole Technology
J-Flex Flexible Comfort System(R)
Toe Cap Material
Composite
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Maximum Heat Rating
Not Rated
Closure
Pull On
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.66
Style Family
Western Boot
Outsole Material (PRINT)
EVA, Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Liner Material (PRINT)
Nylon
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number WK4812

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.