Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stampede, Men's 11 in Composite Toe Western Boot, Brown, 9EE, EE, WK4812

  • Mfr # SE4812

  • Zoro # G9164784


product price: $154.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Footwear Width
EE
Style Number
WK4812
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4812
Zoro #
G9164784
UPC #
731871330438
Country of Origin
Viet Nam

Dimensions

Size
9EE
Footwear Width
EE
Height
11 in
Heel Height
1/2 in
Width
EE
Overall Height
11 in
Size (PRINT)
9

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
WK4812
Series
Stampede
Waterproof
No
Footwear Construction Type
Cemented
Conductive
No
Ninety Degree Heel
Yes
Insulated
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Electrical Hazard Rated
Yes
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Insulation Type
None
Upper Boot Material
All Leather
Metal Chip Resisting Sole
Yes
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Wet
0.55
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Fair
Non Metallic Upper
Yes
Wide Toe Cap
Yes
Metatarsal Guard
No
Waterproof Type
None
Metatarsal System
No
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Upper Material Description
Leather
Footwear Style
Western Boot
CSA Footwear Standard
Not Specified
Toe Shape
Square
Static Dissipative
No
Puncture Resistant Insole
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Nylon
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-11
Insole System
J-Flex Flexible Comfort System(R)
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Nylon
Liner Material
Nylon
Outsole Material
EVA, Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Pull On
Mark II Slip Test Results- Dairy Tile Dry
0.70
Predominant Footwear Color
Brown
Footwear Sole Pattern
Exclusive Design
Resists
Abrasions, Chips, Gas, Heat, Oils, Slips
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Heel Style
Defined Heel
Non-Marking Upper
Yes
Slip Resistant
No
Heat Resistant
No
Upper Color
Orange, Tan
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Closure
Pull On
Toe Cap Material
Composite
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Heel Definition
Defined Heel
Liner Technology
Tailbrelle(R)
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.87
Slip-Resistance Value - Mark II - Wet
0.66
Insole Technology
J-Flex Flexible Comfort System(R)
Maximum Heat Rating
Not Rated
Style Family
Western Boot
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
EVA, Rubber
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Nylon
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number WK4812

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.