Wellington Boot, Black, Men's, 9, D, PR
- Mfr # PD4065 - 9 D
- Zoro # G125040322
product price:Â
$
138.99
/pr
Free Shipping & Returns
Key Features
Ninety-Degree Heel
Yes
Liner Technology
Moisture Wicking
Metal Chip-Resisting Sole
Yes
Shank Material
Fiberglass
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- D
- Heel Height
- 1/2 in
- Overall Height
- 11 in
- Size
- 9
Description
Wellington Boot, Closure Pull On, Color Black, Width D, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9, Static Dissipative No, Style Number PD4065, Toe Cap Material Steel, Insulated No, Waterproof Yes, Overall Height 11 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.