WellingtonBoot, Black, Men's, 11, EE, PR
- Mfr # PD4065 - 11 EE
- Zoro # G025040460
product price:Â
$
138.99
/pr
Free Shipping & Returns
Key Features
Gender
Men's
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Liner Material
Fabric
Insole Material
Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- EE
- Overall Height
- 11 in
- Heel Height
- 1/2 in
- Size
- 11
Description
Wellington Boot, Closure Pull On, Color Black, Width EE, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number PD4065, Toe Cap Material Steel, Insulated No, Waterproof Yes, Overall Height 11 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.