Western Boot, Brown, Men's, 37469, D, PR
- Mfr # PD4069 - 8.5 D
- Zoro # G625040310
product price:Â
$
138.99
/pr
Free Shipping & Returns
Key Features
Heel Definition
Defined Heel
Footwear Style
Western Boot
Includes Metatarsal Guard
No
Gender
Men's
Maximum Heat Rating
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Heel Height
- 1/2 in
- Size
- 8 1/2
- Width
- D
- Overall Height
- 11 in
Description
Western Boot, Closure Pull On, Color Brown, Width D, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8 1/2, Static Dissipative No, Style Number PD4069, Toe Cap Material Steel, Insulated No, Waterproof Yes, Overall Height 11 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.