WesternBoot, Brown, Men's, 7-1/2, EE, PR
- Mfr # PD4069 - 7.5 EE
- Zoro # G125040414
product price:Â
$
138.99
/pr
Free Shipping & Returns
Key Features
Closure
Pull On
Gender
Men's
Style Number
PD4069
Ninety-Degree Heel
Yes
Toe Cap Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 7 1/2
- Overall Height
- 11 in
- Width
- EE
- Heel Height
- 1/2 in
Description
Western Boot, Closure Pull On, Color Brown, Width EE, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7 1/2, Static Dissipative No, Style Number PD4069, Toe Cap Material Steel, Insulated No, Waterproof Yes, Overall Height 11 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.