WesternBoot, Brown/Black, Men's, 8, D, PR
- Mfr # CR4018 - 8 D
- Zoro # G725040494
product price:Â
$
221.99
/pr
Free Shipping & Returns
Key Features
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Construction
Cemented
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CR4018 - 8 D
- Zoro #
- G725040494
- UPC #
- 731871345425
- Country of Origin
- Viet Nam
Dimensions
- Size
- 8
- Heel Height
- 1/2 in
- Width
- D
- Overall Height
- 11 in
Description
Western Boot, Closure Pull On, Color Brown/Black, Width D, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Static Dissipative No, Style Number CR4018, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 11 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.