Women's Western Boot, 5 B, Steel Toe, 8 in H, Brown, WKL9980

  • Mfr # GY9980

  • Zoro # G9166062


product price:  $142.99
/pr
Free Shipping & Returns

Key Features

Width
B
Color
Brown
Gender
Women's
Waterproof
No
Style Number
WKL9980
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GY9980
Zoro #
G9166062
UPC #
731871378683
Country of Origin
Cambodia

Dimensions

Size
5
Width
B
Height
8 in
Heel Height
1/2 in
Footwear Width
B
Size (PRINT)
5
Overall Height
8 in

Details

Item
Western Boot
Color
Brown
Gender
Women's
Waterproof
No
Style Number
WKL9980
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Non-Marking Sole
Yes
Midsole Material
Rubber
Metatarsal System
No
Insulated
No
CSA Footwear Standard
Not Specified
Footwear Style
Western Boot
Electrical Hazard Rated
Yes
Liner Material
Nylon
Standards
ASTM F2413-11
Shank Material
Steel
Completely Non Metallic
No
Ninety Degree Heel
Yes
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Predominant Footwear Color
Brown
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.72
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.51
Conductive
No
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Metatarsal Guard
No
Chemical Resisting Sole
No
Footwear Closure Type
Pull On
Manufacturers Suggested Sole Slip Rating
Better
Insole System
J-Flex Flexible Comfort System(R)
Max. Heat Rating
Not Rated
Footwear Shank Type
Steel
Toe Shape
Round
Insulation Type
None
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Sole Pattern
Exclusive Design
Resists
Abrasions, Chips, Gas, Heat, Oils, Slips
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Metatarsal Guard Style
None
Series
Gypsy
Heel Style
Defined Heel
Heat Resistant
No
Slip Resistant
No
Non-Marking Upper
Yes
Upper Color
Brown
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.91, Dairy Tile (Oily/Wet): 0.32, Dairy Tile (Wet): 0.64
Liner Technology
Tailbrelle(R)
Heel Definition
Defined Heel
Toe Cap Material
Steel
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Insole Technology
J-Flex Flexible Comfort System(R)
Slip-Resistance Value - Mark II - Wet
0.74
All-Leather Upper
Yes
Closure
Pull On
Style Family
Western Boot
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.83
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Taibrelle(R)
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width B, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 5, Static Dissipative No, Style Number WKL9980

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.