Zoro Homepage

10'W x 10'L, Ceiling Leak Diverter With Magnets - 28310

  • Mfr # 28310

  • Zoro # G6793254


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Diverter Color
Yellow
Diverter Material
Vinyl
Includes
Magnetic Corners, Standard 3/4 in Garden Hose Connection
Installation Method
Magnetic Corners
Length
10 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28310
Zoro #
G6793254
UPC #
697841156951
Country of Origin
United States

Dimensions

Length
10 ft.
Width
10 ft.

Details

Item
Roof Leak Diverter
Diverter Color
Yellow
Diverter Material
Vinyl
Includes
Magnetic Corners, Standard 3/4 in Garden Hose Connection
Installation Method
Magnetic Corners
Net Weight
15 lb
Hose Included
No
Components Included
(1) Leak Diverter
Material
vinyl
Color
Yellow

Description

Item Roof Leak Diverter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.