Shop JUSTRITE
Additional $65.00 delivery surcharge applies per item.
See details
See all product information
12 gal, 1 Shelves, 18-Gauge Steel, 23.25 in W x 35 in H x 18 in D, Yellow
Mfr # 891220
Zoro # G905830044
product price:Â $1,449.99
/eaKey Features
Storage Capacity
12 gal
Number of Shelves
1
Material
18-Gauge Steel
Exterior Height
35 in
Exterior Depth
18 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
891220
Zoro #
G905830044
UPC #
697841112322
Country of Origin
United States
Dimensions
Exterior Height
35 in
Exterior Depth
18 in
Exterior Width
23.25 in
Depth
18 in
Details
Storage Capacity
12 gal
Number of Shelves
1
Material
18-Gauge Steel
Color
Yellow
Standards
Compliant with International, NFPA 1, NFPA Code 30, FM Approved
Door Handle Type
U-Loc â„¢ handle
Door Closure Type
Self Closing
Number of Doors
1
Features
Adjustable Shelves
Door Type
Self-close
Compliance
Compliant with International, NFPA 1, NFPA Code 30, FM Approved
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.