Shop All Trash Cans
Justrite
12 gal Round Trash Can, Black, 15 in Dia, Open Top, Aluminum
Mfr # 26612K
Zoro # G3860683
Free Shipping & Returns
$164.33
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 12 gal
- Container Shape Round
- Material Aluminum
- Height 23"
- Width 14 1/2 in
Product Information
- Brand Justrite
- MFR # 26612K
- Zoro # G3860683
- UPC # 697841009424
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 23" |
Width | 14 1/2 in |
Container Depth | 14 1/2 in |
Trash Can Dia./Width | 14-1/2" |
Width/Diameter | 15 in |
Diameter | 14 1/2 in |
Depth | 14-1/2 in |
Details
Description
Fire-Resistant Trash Can, Round, Funnel, 12 gal, Black, Height 23 in, Width/Diameter 15 in, Metal, Steel, Powder Coated, Stationary, Lid Included, Lift Up, None, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE 12 in Roller Mop Head, GJO80163 (GJO80163)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Green, Fiberglass (29362)
- TANIS Volumetric Flask Brush, 10 in L Handle, 4 in L Brush, Natural, Plastic, 14 in L Overall (06185)
- CRAFTSMAN 2.5 Gallon 1.75 Peak HP Wet/Dry Vac, Portable Shop Vacuum with Attachments (CMXEVBE17250)
- JUSTRITE 15 gal Round Trash Can, Red/Gray, 14 1/2 in Dia, Open Top, Steel (26415)
- JUSTRITE 55 gal Round Trash Can, Gray, 24 in Dia, Open Top, Aluminum (26655G)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Yellow, 11 in Dia, Open Top, Plastic (1956188)
- ALPINE INDUSTRIES 23 Gallon Gray Slim Trash Can (ALP477-GRY )
- RUBBERMAID COMMERCIAL 66 gal Square Step Can, White, 14 1/4 in Dia, Step-On, Steel, Rigid Plastic (FGST12EPLWH)
- RUBBERMAID COMMERCIAL 3.25 gal Rectangular 13 QT Standard Deskside Wastebasket, Black, Plastic (RCP295500BK)
- RUBBERMAID COMMERCIAL 8 gal Rectangular Trash Can, White, 16 1/4 in Dia, Step-On, Plastic (FG614300WHT)
- Justrite Trash Cans