12843 VaporTrap UN/DOT Carboy With Filter Kit, HDPE, 20-Liter, 7 Ports
- Mfr # 12843
- Zoro # G505721865
product price:Â
$
866.99
/ea
Free Shipping & Returns
Key Features
Capacity
5.3 gal
DOT Approved
Yes
Material
High Density Polyethylene
Height
17.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12843
- Zoro #
- G505721865
- UPC #
- 697841180956
- Country of Origin
- United States
Dimensions
- Height
- 17.5"
Details
- Item
- Carboy
- Capacity
- 5.3 gal
- DOT Approved
- Yes
- Material
- High Density Polyethylene
Description
Justrite 12843 vaportrap un/dot carboy with filter kit, hdpe, 20-liter, 7 ports includes an hdpe un/dot container, two 70-mm caps, waste tubing ports, exhaust filter with straight & 90 degree adapter, epdm gasket, and plugs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.