15 gal, 1 Shelves, 18-Gauge Steel, 24 in W x 35.75 in H x 21.625 in D, Light Neutral
- Mfr # 8825272
- Zoro # G105723474
product price:Â
$
5,942.99
/ea
Key Features
Storage Capacity
15 gal
Number of Shelves
1
Material
18-Gauge Steel
Exterior Height
35.75 in
Exterior Depth
21.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8825272
- Zoro #
- G105723474
- UPC #
- 697841129795
- Country of Origin
- United States
- Storage Capacity
- 15 gal
- Number of Shelves
- 1
- Material
- 18-Gauge Steel
- Color
- Light Neutral
- Standards
- Compliant with International, NFPA 1, NFPA Code 30, FM Approved
- Cabinet Format
- Under Fume Hood
- Door Type
- Self-close
- Number of Doors
- 1
- Features
- Adjustable Shelves
- Compliance
- Compliant with International, NFPA 1, NFPA Code 30, FM Approved
Dimensions
- Exterior Height
- 35.75 in
- Exterior Depth
- 21.625 in
- Exterior Width
- 24 in
- Depth
- 21.625 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.