This item is Discontinued.

Justrite 30 gal, 1 Shelves, 18-Gauge Steel, 43 in W x 48 in H x Yellow 3010XLEGS

This item is Discontinued.

Justrite

30 gal, 1 Shelves, 18-Gauge Steel, 43 in W x 48 in H x Yellow (Discontinued)

Mfr # 3010XLEGS
Zoro # G405830407
UPC # 48441690985
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3010XLEGS
Zoro #
G405830407
UPC #
48441690985
Country of Origin
United States

Dimensions

Exterior Height
48 in
Exterior Width
43 in
Inside Height
39.5"
Inside Length
14.56"
Inside Width
39.5"
Outside Length
18 in

Details

Storage Capacity
30 gal
Number of Shelves
1
Material
18-Gauge Steel
Color
Yellow
Standards
NFPA Code 30; FM Approval
Lockable
Yes
Features
Fork Pockets
Door Type
Self-close
Number of Doors
2
Shelving Type
Adjustable Shelf

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.