Cease-Fire 30 gal Round Indoor Metal Can, Red/Gray, None, Steel, Not Applicable

  • Mfr # 26430

  • Zoro # G3902875


product price:  $298.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
30 gal
Series
Cease-Fire
Container Shape
Round
Color
Red/Gray
Height
29 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26430
Zoro #
G3902875
UPC #
697841009172
Country of Origin
United States

Dimensions

Height
29 3/4 in
Container Depth
19 1/4 in
Overall Diameter
19 1/4 in

Details

Container Capacity
30 gal
Item
Indoor Metal Can
Series
Cease-Fire
Container Shape
Round
Color
Red/Gray
Lid Opening Mechanism
Lift Up
Material
Steel
Lid Options
Lid Included
Container Mounting Style
Free-Standing
Receptacle Container Style
Decorative
Container Basic Material
Metal
Finish
Powder Coated
Primary Container Color
Gray
Includes
7 in dia Opening, Protection Against Trash Fires in Plants, Hospitals, Schools, Offices and Stores
Features
7 in Opening
Standards
FM Approved, UL Listed
Container Product Grouping
Fire-Resistant Trash Can
Mobility
Stationary
Lid Connection
Lift Up
Rigid Liner Material
Galvanized Metal
Lid Type
Funnel
Location
Indoor
Compatible Manufacturer Lid Part Number
Lid Included
Resistance Properties
Fire-Resistant
Includes Ashtray
Ashtray Not Included
Number of Wheels
0

Description

Fire-Resistant Trash Can, Round, Funnel, 30 gal, Gray/Red, Height 29 3/4 in, Width/Diameter 19 1/4 in, Depth Not Applicable, Metal, Steel, Powder-Coated, Stationary, Lid Included, Lift Up, None, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.