Shop All Trash Cans
Justrite
55 gal Round Trash Can, Red/Gray, 23 3/4 in Dia, Open Top, Steel
Mfr # 26455
Zoro # G5651371
Free Shipping & Returns
$341.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 55 gal
- Container Shape Round
- Color Red/Gray
- Material Steel
- Height 381/2 in
Product Information
- Brand Justrite
- MFR # 26455
- Zoro # G5651371
- UPC # 697841009196
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 381/2 in |
Width | 23 3/4 in |
Trash Can Dia./Width | 23-3/4" |
Container Depth | 23 3/4 in |
Width/Diameter | 23 3/4 in |
Diameter | 23 3/4 in |
Depth | 23-3/4 in |
Details
Description
Fire-Resistant Trash Can, Round, Funnel, 55 gal, Red/Gray, Height 38 1/2 in, Width/Diameter 23 3/4 in, Metal, Steel, Powder Coated, Stationary, Lid Included, Lift Up, None, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE 16 gal Trash Bags, 0.35 mil (9 Micron), Black, 500 PK (HERH4832RK)
- DAWN PROFESSIONAL Cleaners & Detergents, 1 Gal Jug, Liquid, Purple, 3 PK (04852)
- HOOVER COMMERCIAL Cordless Backpack Vacuum Cleaner, 40VDC (CH93619)
- UNGER ErgoTec Complete 6 in. (ES150)
- JUSTRITE 55 gal Round Trash Can, Gray, 24 in Dia, Open Top, Aluminum (26655G)
- JUSTRITE 15 gal Round Trash Can, Red/Gray, 14 1/2 in Dia, Open Top, Steel (26415)
- RUBBERMAID COMMERCIAL 12 gal Rectangular Trash Can, Red, 16 1/4 in Dia, Step-On, HDPE Base/Polypropylene Lid (FG614400RED)
- SUNCAST COMMERCIAL 35 gal Square Trash Can, Java, Hinged, Roto-molded (RMCC3501)
- RUBBERMAID COMMERCIAL 10 gal Round Trash Can, Yellow, 15 5/8 in Dia, Open Top, Plastic (FG261000YEL)
- FROST Rectangle Wall Mount Trash Can, Silver, Stainless Steel (327)
- RUBBERMAID COMMERCIAL 13 gal Rectangular Prism Trash Can, Black, Top Door, Polyethylene (1883611)
- Justrite Trash Cans