Zoro Homepage

7'W x 7'L, Ceiling Leak Diverter - 28304

  • Mfr # 28304

  • Zoro # G9000266


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Diverter Color
Yellow
Diverter Material
Vinyl
Includes
Grommeted Corners, Standard 3/4 in Garden Hose Connection
Installation Method
Hang By Corners
Leak Diverter Width
7 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28304
Zoro #
G9000266
UPC #
697841156920
Country of Origin
United States

Dimensions

Leak Diverter Width
7 ft
Leak Diverter Length
7 ft
Length
7 ft.
Width
7 ft.
Leak Diverter Dimensions
7 ft x 7 ft

Details

Item
Roof Leak Diverter
Diverter Color
Yellow
Diverter Material
Vinyl
Includes
Grommeted Corners, Standard 3/4 in Garden Hose Connection
Installation Method
Hang By Corners
Net Weight
8 lb
Hose Included
No
Leak Diverter Mounting Style
Hang by Corners
Components Included
(1) Leak Diverter
Color
Yellow
Material
Vinyl

Description

Diverter Type Roof Leak Diverter, Leak Diverter Length 7 ft, Leak Diverter Width 7 ft, Leak Diverter Mounting Style Hang by Corners, Yellow, Diverter Material Vinyl, Leak Diverter Hose Included No, Item Roof Leak Diverter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.