Zoro Homepage

Accumulation Center Ramp, Yellow

  • Mfr # 28650

  • Zoro # G1223695


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Height
6-1/4"
Width
48"
Length
33"
Color
Yellow
Load Capacity
1000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28650
Zoro #
G1223695
UPC #
697841132641
Country of Origin
United States

Dimensions

Height
6-1/4"
Width
48"
Length
33"

Details

Item
Accumulation Center Ramp,Yellow
Color
Yellow
Load Capacity
1000 lb.
Material
Polyethylene
For Use With
EcoPolyBlend(TM)Accumulation Centers 2 Drum and Larger
Green Certification or Other Recognition
UL Environment Claims Validated
Construction
Polyethylene

Description

Accumulation Center Ramp,Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.